- 30 in Belt Width
- 4 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Mounting Hole Spacing Width | 6 in |
| Overall Length | 41 in |
| Overall Width | 8 in |
| Bolt Hole Spacing - Width | 6 in |
| Bracket Width | 8 in |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Length | 39 in |
| Roll Type | Three Rolls, Unequal Length |
| Roller Length | 15.4375 in, 31.25 in |
| Bracket Length | 41 in |
| Trough Angle [Nom] | 35 ° |
| Inclined Roller Length | 8 15/16 in |
| Mounting Hole Spacing Length | 39 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Bearing Type | SB, Ball Bearing |
| Center Roll Height | 2 in |
| Installed Options | None |
| Roller Span | 31 1/4 in |
| Base To Horizontal Roller Height | 7 in |
| Overall Height | 12.25 in |
| Idler Type | Carrying Idler, Unequal Trougher |
| Belt Width | 30 in |
| Horizontal Roller Length | 15 7/16 in |
| Roller Material | Steel |
| Weight | 40.0 LB |

