- 30 in Belt Width
- 4 in Roller Diameter
- Return Idler Type
- CEMA Class B - Light Duty CEMA Class
- 33 3/8 in Roller Length
| Base to Center Height of Shaft | 4 1/2 in |
| Roll Type | Single Roll, Round |
| Bracket Length | 41 in |
| Roller Dia. | 4 in |
| Overall Height | 4 in |
| Idler Type | Return Idler, Return |
| Center Roll Height | 2 in |
| Roller Span | 33 3/8 in |
| Roller Length | 33.375 in |
| Bracket Width | 8 in |
| Overall Width | 8 in |
| Mounting Hole Spacing Length | 39 in |
| Installed Options | None |
| Bolt Hole Spacing - Length | 39 in |
| Roller Material | Steel |
| Trough Angle [Nom] | 0 ° |
| Overall Length | 41 in |
| Mounting Hole Spacing Width | 4 in |
| Belt Width | 30 in |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width | 5.75 in, 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bearing Type | SB, Ball Bearing |
| Weight | 22.0 LB |

