- 4 in Roller Diameter
- 18 in Belt Width
- Steel Material
| Roller Dia. | 4 in |
| Material | Steel |
| Belt Width | 18 in |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 18 in |
| Roller Type | Equal Trough Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 4.6 LB |
| Roller Dia. | 4 in |
| Material | Steel |
| Belt Width | 18 in |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 18 in |
| Roller Type | Equal Trough Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 4.6 LB |