- 4 in Roller Diameter
- 30 in Belt Width
- Steel Material
| Lubrication | Factory Sealed |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Material | Steel |
| Idler Type | 35° Unequal Trougher, Equal Trougher |
| Roller Dia. | 4 in |
| Belt Width | 30 in, 42 in, 48 in |
| Roller Type | Equal Trough Roll |
| Roller Material | Steel |
| CEMA Class | CEMA Class B - Light Duty |
| Abrasive Belt Width | 30 in |
| Weight | 6.7 LB |

