- 4 in Roller Diameter
- 36 in Belt Width
- Steel Material
| Lubrication | Factory Sealed |
| Belt Width | 24 in, 36 in |
| Roller Material | Steel |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Type | Equal Trough Roll |
| Roller Dia. | 4 in |
| Material | Steel |
| Idler Type | 35° Unequal Trougher, Equal Trougher |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Weight | 7.8 LB |

