- Carrying Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Installed Options | None |
| Overall Height | 11.4375 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Material | Steel |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Length | 39 in |
| Lubrication | Relubricatable |
| Belt Width | 30 in |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Carrying Idler |
| Bracket Length | 41 in |
| Bracket Width | 8 in |
| Center Roll Height | 7 1/2 in |
| Bolt Hole Spacing - Width | 6 in |
| Roller Length | 11.125 in |
| Roller Dia. | 5 in |
| Roller Span | 32 15/16 in |
| Bearing Type | Ball Bearing |
| Weight | 43.0 LB |

