- 36 in Belt Width
- 5 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 degrees Trough Angle
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Factory Sealed |
| Overall Width | 8 in |
| Roller Dia. | 5 in |
| Overall Length | 47 in |
| Horizontal Roller Length | 11 1/8 in |
| Overall Height | 11.8125 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| Idler Type | 20° Equal Impact Trougher, Equal Impact Trougher |
| Mounting Hole Spacing Length | 45 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Width | 6 in |
| Belt Width | 36 in |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 8 in |
| Roller Span | 37 1/16 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Bolt Hole Spacing - Length | 45 in |
| Bearing Type | SB, Sealed Ball Bearing |
| Bracket Length | 47 in |
| Center Roll Height | 7 1/2 in |
| Roller Length | 11.125 in, 37.0625 in |
| Mounting Hole Spacing Width | 6 in |
| Weight | 77.0 LB |

