- 36 in Belt Width
- 5 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 45 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Lubrication | Factory Sealed |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 45 ° |
| Horizontal Roller Length | 11 1/8 in |
| Center Roll Height | 7.5 in |
| Installed Options | None |
| Mounting Hole Spacing Width | 6 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Material | Rubber |
| Overall Width | 8 in |
| Idler Type | Impact Idler, Equal Impact Trougher |
| Belt Width | 36 in |
| Bearing Type | SB, Ball Bearing |
| Overall Length | 47 in |
| Roller Span | 31.4375 in |
| Roller Length | 12.125 in, 30.75 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Bracket Length | 47 in |
| CEMA Class | CEMA Class B - Light Duty |
| Mounting Hole Spacing Length | 45 in |
| Bolt Hole Spacing - Length | 45 in |
| Overall Height | 16.3125 in |
| Bolt Hole Spacing - Width | 6 in |
| Bracket Width | 8 in |
| Weight | 81.0 LB |

