- 42 in Belt Width
- 5 in Roller Diameter
- Flat Carrier Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 43 1/4 in Roller Length
| Base to Center Height of Shaft | 1.5 in |
| Overall Length | 53 in |
| Bolt Hole Spacing - Length | 51 in |
| Idler Type | Flat Carrier Rubber Disc |
| Roller Length | 43.25 in |
| Bolt Hole Spacing - Width | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bearing Type | SB |
| Belt Width | 42 in |
| Overall Width | 6 in |
| Roller Dia. | 5 in |
| Mounting Hole Spacing Width | 4 in |
| Mounting Hole Spacing Length | 51 in |
| Weight | 57.0 LB |

