- 24 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 26 1/4 in Roller Length
| Bolt Hole Spacing - Width | 4 in |
| Roller Dia. | 5 in |
| Roller Disc Width | 5 In |
| Bolt Hole Spacing - Length | 33 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Belt Width | 24 in |
| Mounting Hole Spacing Length | 33 in |
| Overall Width | 6 in |
| Idler Type | Return Rubber Disc |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 26.25 in |
| Overall Length | 35 in |
| Mounting Hole Spacing Width | 4 in |
| Bearing Type | SB |
| Weight | 29.0 LB |

