- 5 in Roller Diameter
- 30 in Belt Width
- Steel Material
| CEMA Class | CEMA Class B - Light Duty |
| Roller Type | Equal Trough Roll |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Material | Steel |
| Abrasive Belt Width | 30 in |
| Idler Type | 35° Unequal Trougher, Equal Trougher |
| Lubrication | Factory Sealed |
| Material | Steel |
| Roller Dia. | 5 in |
| Belt Width | 48 in, 72 in, 30 in |
| Weight | 8.27 LB |

