Precision Pulley & Idler
C4-35CITI-20SB
CEMA C 35° Channel Inset Impact Trougher Idler
Item #104177357
- 20 in Belt Width
- 4 in Roller Diameter
- Channel Inset Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Base To Horizontal Roller Height | 4 3/16 in |
| Inclined Roller Length | 4 5/8 in |
| Roller Length | 17.5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 35 ° |
| Horizontal Roller Length | 5 5/8 in |
| Roller Dia. | 4 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Bearing Type | SB |
| Overall Length | 25.625 in |
| Idler Type | Channel Inset Impact Trougher |
| Overall Width | 8 1/8 in |
| Dimension K2 | 2 7/8 In |
| Overall Height | 7.4375 in |
| Belt Width | 20 in |
| Weight | 38.0 LB |
