Skip to content Skip to navigation menu
CEMA C 35° Equal Trougher Idler

C4-35TE-20SB

CEMA C 35° Equal Trougher Idler
Item #101433372
  • 20 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
  • 21 11/16 in Roller Length
+ Show More + Show Less
CEMA C 35° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
Idler Type Equal Trougher
Overall Height 12.625 in
Mounting Hole Spacing Length 29 in
Bearing Type SB
Trough Angle [Nom] 35 °
Belt Width 20 in
Overall Length 31 in
Roller Length 21.6875 in
Base To Horizontal Roller Height 8 in
Bolt Hole Spacing - Width 6 in
Mounting Hole Spacing Width 6 in
Horizontal Roller Length 7 5/8 in
Overall Width 8 in
Roller Dia. 4 in
CEMA Class CEMA Class C - Medium Duty
Bolt Hole Spacing - Length 29 in
Weight 38.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison