- 48 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 45 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Mounting Hole Spacing Length | 57 in |
| Bolt Hole Spacing - Length | 57 in |
| Belt Width | 48 in |
| Bearing Type | SB, Ball Bearing |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Mounting Hole Spacing Width | 7 1/2 in |
| Roller Dia. | 4 in |
| Overall Height | 21.375 in |
| Bracket Width | 9 1/2 in |
| Trough Angle [Nom] | 45 ° |
| Roller Length | 17.625 in, 44.4375 in |
| Overall Width | 9 1/2 in |
| Roller Span | 44 7/16 in |
| Installed Options | None |
| Base To Horizontal Roller Height | 8 1/2 in |
| Bracket Length | 59 1/2 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Roll Type | Three Rolls, Equal Length |
| Overall Length | 59.5 in |
| Horizontal Roller Length | 17 5/8 in |
| Idler Type | Carrying Idler, Equal Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Roll Height | 8 1/2 in |
| Weight | 86.0 LB |

