- 4 in Roller Diameter
- 30 in Belt Width
- Steel Material
| Belt Width | 30 in, 42 in, 54 in |
| Lubrication | Factory Sealed |
| Idler Type | Flat Carrier, 35° Unequal Trougher, 20° Unequal Trougher, Return |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 30 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Material | Steel |
| Roller Dia. | 4 in |
| Material | Steel |
| Roller Type | Flat Carrying Roll |
| Weight | 22.99 LB |

