- Carrying Training Idler w/Positive Arm
- 4" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Lubrication | Relubricatable |
| Roller Span | 51.375 in |
| Center Roll Height | 2 in |
| Bracket Width | 9 1/2 in |
| Trough Angle [Nom] | 0 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 7.5 in |
| Belt Width | 48 in |
| Installed Options | None |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Length | 57 in |
| Bracket Length | 59 in |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 4 in |
| Idler Type | Carrying Training Idler w/Positive Arm |
| Roller Material | Steel |
| Roller Length | 51.375 in |
| Roll Type | Single Roll, Round |
| Weight | 123.0 LB |

