- 18 in Belt Width
- 4 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 7/8 in Roller Length
| Overall Length | 29 in |
| Mounting Hole Spacing Length | 27 in |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Length | 27 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Width | 8 in |
| Bolt Hole Spacing - Width | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Disc Width | 5 In |
| Roller Length | 20.875 in |
| Belt Width | 18 in |
| Bearing Type | SB |
| Idler Type | Return Rubber Disc |
| Base to Center Height of Shaft | 4 1/2 in |
| Weight | 18.0 LB |

