- 4 in Roller Diameter
- 30 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 4 in |
| Belt Width | 30 in |
| Abrasive Belt Width | 30 in |
| Material | Steel |
| Roller Material | Steel |
| Roller Length | 11.125 in |
| Lubrication | Factory Sealed |
| Idler Type | Troughing Idler |
| Roller Type | Equal Trough Roll |
| Weight | 8.86 LB |

