- 4 in Roller Diameter
- 42 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 4 in |
| Belt Width | 42 in |
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 42 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Weight | 11.6 LB |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 4 in |
| Belt Width | 42 in |
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 42 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Weight | 11.6 LB |