- 48 in Belt Width
- 5 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | SB, Ball Bearing |
| Bolt Hole Spacing - Width | 2.25 in |
| Roller Dia. | 5 in |
| Roller Material | Steel |
| Bracket Width | 8 1/8 in |
| Dimension K2 | 3 3/8 In |
| Belt Width | 48 in |
| Roller Span | 47 7/16 in |
| Trough Angle [Nom] | 20 ° |
| Roller Length | 24.5 in, 47.4375 in |
| Horizontal Roller Length | 24 1/2 in |
| Bracket Length | 53 5/8 in |
| Idler Type | Carrying Idler (Channel Inset), Channel Inset Trougher |
| Bolt Hole Spacing - Length | 53 5/8 in |
| Installed Options | None |
| Center Roll Height | 5 11/16 in |
| Overall Width | 8 1/2 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Overall Height | 8.6875 in |
| Base To Horizontal Roller Height | 4 11/16 in |
| Overall Length | 53.625 in |
| Inclined Roller Length | 24 1/2 in |
| Roll Type | Three Rolls, Unequal Length |
| Weight | 74.0 LB |

