Precision Pulley & Idler
C5-20CITI-30SB
CEMA C 20° Channel Inset Impact Trougher Idler
Item #101451107
- 30 in Belt Width
- 5 in Roller Diameter
- Channel Inset Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Lubrication | Factory Sealed |
| Overall Height | 7.75 in |
| Roller Material | Steel |
| Center Roll Height | 5 11/16 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Inclined Roller Length | 8 in |
| Base To Horizontal Roller Height | 4 11/16 in |
| Dimension K2 | 3 3/8 In |
| Bearing Type | SB, Ball Bearing |
| Installed Options | None |
| Overall Length | 35.625 in |
| Bracket Length | 35 5/8 in |
| Roller Span | 29 1/4 in |
| Trough Angle [Nom] | 20 ° |
| Overall Width | 8 1/8 in |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 8 1/8 in |
| Idler Type | Impact Idler (Channel Inset), Channel Inset Impact Trougher |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Bolt Hole Spacing - Length | 35 5/8 in |
| Roller Length | 10 in, 28.1875 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 30 in |
| Roller Dia. | 5 in |
| Horizontal Roller Length | 9 in |
| Weight | 55.0 LB |
