- 48 in Belt Width
- 5 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Trough Angle [Nom] | 20 ° |
| Mounting Hole Spacing Length | 57 in |
| Center Roll Height | 2 1/2 in |
| Bracket Length | 59 1/2 in |
| Overall Height | 14.9375 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bracket Width | 9 1/2 in |
| Belt Width | 48 in |
| Bearing Type | SB, Ball Bearing |
| Roll Type | Three Rolls, Equal Length |
| Horizontal Roller Length | 16 1/8 in |
| Lubrication | Factory Sealed |
| Mounting Hole Spacing Width | 7 1/2 in |
| Overall Width | 9 1/2 in |
| Roller Material | Rubber |
| Installed Options | None |
| Roller Span | 51 5/8 in |
| Base To Horizontal Roller Height | 9 in |
| Roller Dia. | 5 in |
| Overall Length | 59.5 in |
| Roller Length | 17.125 in, 50.625 in |
| Bolt Hole Spacing - Length | 57 in |
| Idler Type | Impact Idler, Equal Impact Trougher |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 109.0 LB |

