- 36 in Belt Width
- 5 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Base To Horizontal Roller Height | 8 5/8 in |
| Horizontal Roller Length | 25 7/8 in |
| Roller Span | 37 7/16 in |
| Overall Height | 10.375 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| Bolt Hole Spacing - Length | 45 in |
| Belt Width | 36 in |
| Bolt Hole Spacing - Width | 6 in |
| Lubrication | Factory Sealed |
| Bearing Type | SB, Sealed Ball Bearing |
| Bracket Length | 47 1/2 in |
| Mounting Hole Spacing Width | 6 in |
| Mounting Hole Spacing Length | 45 in |
| Center Roll Height | 8 5/8 in |
| Roll Type | Three Rolls, Unequal Length |
| Roller Length | 25.875 in, 37.4375 in |
| Trough Angle [Nom] | 20 ° |
| Idler Type | 20° Unequal Impact Trougher, Unequal Impact Trougher |
| Overall Length | 47.5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Inclined Roller Length | 3 15/16 in |
| Overall Width | 9 1/2 in |
| Roller Dia. | 5 in |
| Bracket Width | 9 1/2 in |
| Weight | 80.0 LB |

