- 18 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Base To Horizontal Roller Height | 8 1/2 in |
| Roller Span | 18 13/16 in |
| Idler Type | Carrying Idler, Equal Trougher |
| Installed Options | None |
| Overall Length | 29 in |
| Center Roll Height | 8 1/2 in |
| Belt Width | 18 in |
| Roller Material | Steel |
| Mounting Hole Spacing Width | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 6.75 in, 18.8125 in |
| Bolt Hole Spacing - Length | 27 in |
| Trough Angle [Nom] | 35 ° |
| Bracket Length | 29 in |
| Lubrication | Factory Sealed |
| Bracket Width | 8 in |
| Bolt Hole Spacing - Width | 6 in |
| Roller Dia. | 5 in |
| Roll Type | Three Rolls, Equal Length |
| Mounting Hole Spacing Length | 27 in |
| Bearing Type | SB, Ball Bearing |
| Horizontal Roller Length | 6 3/4 in |
| Overall Width | 8 in |
| Overall Height | 12.5625 in |
| Weight | 40.0 LB |

