- Carrying Training Idler w/Positive Arm
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Roller Span | 18 13/16 in |
| Idler Type | Carrying Training Idler w/Positive Arm |
| Roller Dia. | 5 in |
| Roll Type | Three Rolls, Equal Length |
| Center Roll Height | 10 1/8 in |
| Bolt Hole Spacing - Length | 27 in |
| Belt Width | 18 in |
| Roller Material | Steel |
| Bracket Width | 9 1/2 in |
| Bolt Hole Spacing - Width | 6 in |
| Installed Options | None |
| Trough Angle [Nom] | 35 ° |
| Lubrication | Relubricatable |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 6.75 in |
| Bracket Length | 29 in |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 14.25 in |
| Weight | 75.0 LB |

