- 36 in Belt Width
- 5 in Roller Diameter
- Channel Inset Return Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 38 1/2 in Roller Length
| Mounting Hole Spacing Length | 44 in |
| Roller Length | 38.5 in |
| Bolt Hole Spacing - Length | 44 in |
| Mounting Hole Spacing Width | 4 in |
| Bearing Type | SB |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 4 in |
| Base to Center Height of Shaft | 2 in |
| Idler Type | Channel Inset Return |
| Belt Width | 36 in |
| Roller Dia. | 5 in |
| Overall Width | 6 in |
| Mounting Type | Standard |
| Overall Length | 46 in |
| Weight | 37.0 LB |

