- 5 in Roller Diameter
- 54 in Belt Width
| Roller Type | Rubber Disc Channel Inset Return Roll |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 54 in |
| Abrasive Belt Width | 54 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 57.0 LB |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 54 in |
| Abrasive Belt Width | 54 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 57.0 LB |