Skip to content Skip to navigation menu
CEMA C Channel Inset Return Rubber Disc Idler

C5-CIRRD-60SB

CEMA C Channel Inset Return Rubber Disc Idler
Item #101468691
  • 60 in Belt Width
  • 5 in Roller Diameter
  • Channel Inset Return Rubber Disc Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 62 in Roller Length
CEMA C Channel Inset Return Rubber Disc Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 in Belt Width
  • 5 in Roller Diameter
  • Channel Inset Return Rubber Disc Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 62 in Roller Length
Bearing Type SB
Idler Type Channel Inset Return Rubber Disc
Overall Width 6 in
CEMA Class CEMA Class C - Medium Duty
Mounting Hole Spacing Length 68 in
Mounting Hole Spacing Width 4 in
Base to Center Height of Shaft 2 in
Overall Length 70 in
Belt Width 60 in
Roller Length 62 in
Roller Dia. 5 in
Bolt Hole Spacing - Length 68 in
Mounting Type Standard
Roller Disc Width 5 In
Bolt Hole Spacing - Width 4 in
Weight 46.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison