Precision Pulley & Idler
C5-CITI-20SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #104193174
- 5 in Roller Diameter
- 20 in Belt Width
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Belt Width | 20 in |
| Abrasive Belt Width | 20 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 7.84 LB |
