Precision Pulley & Idler
C5-CITIS-60SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #104164177
- 5 in Roller Diameter
- 60 in Belt Width
| Belt Width | 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 60 in |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Weight | 36.46 LB |
