- 5 in Roller Diameter
- 24 in Belt Width
- Steel Material
| Abrasive Belt Width | 24 in |
| Belt Width | 24 in, 36 in, 48 in, 54 in |
| Roller Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Material | Steel |
| Idler Type | Flat Carrier, 35° Unequal Trougher, 20° Unequal Trougher, Return, Inverted V-Return |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 5 in |
| Weight | 23.52 LB |

