- 5 in Roller Diameter
- 36 in Belt Width
- Steel Material
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 5 in |
| Belt Width | 36 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Weight | 32.7 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 5 in |
| Belt Width | 36 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Weight | 32.7 LB |