- 5 in Roller Diameter
- 48 in Belt Width
- Steel Material
| Roller Dia. | 5 in |
| Belt Width | 42 in, 48 in, 60 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Roller Type | Flat Carrying Roll |
| Abrasive Belt Width | 48 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Idler Type | Return, WireRope |
| Roller Material | Steel |
| Material | Steel |
| Weight | 41.88 LB |

