- 5 in Roller Diameter
- 6.69 in Roll Length
- 18 in Belt Width
| Roller Length | 6.69 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Roll Length | 6.69 in |
| Belt Width | 18 in |
| Roller Type | Trough Roll |
| Weight | 8.0 LB |
| Roller Length | 6.69 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Roll Length | 6.69 in |
| Belt Width | 18 in |
| Roller Type | Trough Roll |
| Weight | 8.0 LB |