- Carrying Training Idler w/Positive Arm
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Idler Type | Carrying Training Idler w/Positive Arm |
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 2 1/2 in |
| Roller Length | 57.375 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Installed Options | None |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 63 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 0 ° |
| Bracket Length | 65 in |
| Bracket Width | 9 1/2 in |
| Overall Height | 5 in |
| Lubrication | Relubricatable |
| Roll Type | Single Roll, Round |
| Belt Width | 54 in |
| Roller Span | 57 3/8 in |
| Weight | 143.0 LB |

