- 5 in Roller Diameter
- 9.13 in Roll Length
- 24 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Belt Width | 24 in |
| Abrasive Belt Width | 24 in |
| Roller Length | 9.13 in |
| Roller Type | Trough Roll |
| Roll Length | 9.13 in |
| Weight | 9.0 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Belt Width | 24 in |
| Abrasive Belt Width | 24 in |
| Roller Length | 9.13 in |
| Roller Type | Trough Roll |
| Roll Length | 9.13 in |
| Weight | 9.0 LB |