- 5 in Roller Diameter
- 33.75 in Roll Length
- 30 in Belt Width
| Roller Dia. | 5 in |
| Roller Length | 33.75 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 30 in |
| Roller Type | Return Roll |
| Abrasive Belt Width | 30 in |
| Roll Length | 33.75 in |
| Weight | 30.0 LB |
| Roller Dia. | 5 in |
| Roller Length | 33.75 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 30 in |
| Roller Type | Return Roll |
| Abrasive Belt Width | 30 in |
| Roll Length | 33.75 in |
| Weight | 30.0 LB |