- 60 in Belt Width
- 5 in Roller Diameter
- Return Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 63 3/8 in Roller Length
| Roller Dia. | 5 in |
| Installed Options | None |
| Roller Span | 63.375 in |
| Roller Material | Steel |
| Mounting Hole Spacing Width | 4 in |
| Idler Type | Return Idler, Return |
| Bracket Length | 71 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 60 in |
| Bracket Width | 8 in |
| Lubrication | Factory Sealed |
| Base to Center Height of Shaft | 4.5 in |
| Overall Height | 5 in |
| Roll Type | Single Roll, Round |
| Overall Length | 71 in |
| Center Roll Height | 2.5 in |
| Bolt Hole Spacing - Length | 69 in |
| Bolt Hole Spacing - Width | 5.625 in, 4 in |
| Bearing Type | SB, Ball Bearing |
| Mounting Hole Spacing Length | 69 in |
| Trough Angle [Nom] | 0 ° |
| Roller Length | 63.375 in |
| Overall Width | 8 in |
| Weight | 55.0 LB |

