- 30 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 32 7/8 in Roller Length
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Lubrication | Factory Sealed |
| Roller Disc Width | 5 In |
| Center Roll Height | 2 1/2 in |
| Mounting Hole Spacing Length | 39 in |
| Belt Width | 30 in |
| Roller Length | 32.875 in |
| Bolt Hole Spacing - Width | 5.75 in, 4 in |
| Mounting Hole Spacing Width | 4 in |
| Installed Options | None |
| Idler Type | Return Idler, Return Rubber Disc |
| Bearing Type | SB, Ball Bearing |
| Bolt Hole Spacing - Length | 39 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Rubber |
| Overall Width | 8 in |
| Bracket Length | 41 in |
| Roll Type | Single Roll, Round |
| Overall Length | 41 in |
| Bracket Width | 8 in |
| Overall Height | 5 in |
| Trough Angle [Nom] | 0 ° |
| Roller Dia. | 5 in |
| Base to Center Height of Shaft | 4 1/2 in |
| Roller Span | 32 7/8 in |
| Weight | 29.0 LB |

