- Return Training Idler w/Positive Arm
- 5" Roll Diameter
- Single Roll, Round
- Rubber Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Roller Span | 44 7/8 in |
| Installed Options | None |
| Bracket Width | 9 1/2 in |
| Roller Material | Rubber |
| Roller Length | 44.875 in |
| Overall Height | 5 in |
| Trough Angle [Nom] | 0 ° |
| Roller Dia. | 5 in |
| Roll Type | Single Roll, Round |
| Bolt Hole Spacing - Length | 51 in |
| Bolt Hole Spacing - Width | 5.75 in |
| Bearing Type | Tapered Roller Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 42 in |
| Lubrication | Relubricatable |
| Center Roll Height | 2 1/2 in |
| Idler Type | Return Training Idler w/* Positive Arm |
| Bracket Length | 55 in |
| Weight | 136.0 LB |

