Skip to content Skip to navigation menu
CEMA C Return Roll

C5-RXFL-27.00

CEMA C Return Roll
Item #101988551
  • 5 in Roller Diameter
  • 27 in Roll Length
  • 24 in Belt Width
CEMA C Return Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Roller Diameter
  • 27 in Roll Length
  • 24 in Belt Width
Roller Dia. 5 in
Belt Width 24 in
CEMA Class CEMA Class C - Medium Duty
Roller Type Return Roll
Roll Length 27 in
Roller Length 27 in
Abrasive Belt Width 24 in
Weight 23.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison