- 5 in Roller Diameter
- 24 in Belt Width
- Steel Material
| Idler Type | 35° Unequal Trougher, Equal Trougher, Inverted V-Return |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Type | Equal Trough Roll |
| Lubrication | Factory Sealed |
| Roller Dia. | 5 in |
| Belt Width | 18 in, 24 in, 30 in, 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Roller Material | Steel |
| Weight | 8.69 LB |

