- 5 in Roller Diameter
- 36 in Belt Width
- Steel Material
| Roller Type | Equal Trough Roll |
| Belt Width | 24 in, 36 in |
| Roller Material | Steel |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Material | Steel |
| Abrasive Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Factory Sealed |
| Roller Dia. | 5 in |
| Idler Type | 35° Unequal Trougher, Equal Trougher, Inverted V-Return |
| Weight | 12.0 LB |

