- 5 in Roller Diameter
- 30 in Belt Width
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Length | 10.625 in |
| Idler Type | Troughing Idler |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 30 in |
| Roller Dia. | 5 in |
| Lubrication | Factory Sealed |
| Belt Width | 30 in |
| Roller Material | Rubber |
| Weight | 11.63 LB |

