- 5 in Roller Diameter
- 42 in Belt Width
| Roller Dia. | 5 in |
| Abrasive Belt Width | 42 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 42 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 16.62 LB |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 42 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 42 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 16.62 LB |