- 26.313 in Roll Length
- Urethane Material
| Roller Length | 26.313 in |
| Roller Type | Sleeve Roll |
| Can Length | 27.375 in |
| Shaft Length | 28.625 in |
| Roll Length | 26.313 in |
| Material | Urethane |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 24.9 LB |
| Roller Length | 26.313 in |
| Roller Type | Sleeve Roll |
| Can Length | 27.375 in |
| Shaft Length | 28.625 in |
| Roll Length | 26.313 in |
| Material | Urethane |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 24.9 LB |