- 38.313 in Roll Length
- Urethane Material
| Roll Length | 38.313 in |
| Can Length | 39.375 in |
| Roller Length | 38.313 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 40.625 in |
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Weight | 34.9 LB |
| Roll Length | 38.313 in |
| Can Length | 39.375 in |
| Roller Length | 38.313 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 40.625 in |
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Weight | 34.9 LB |