- 48 in Belt Width
- 6 in Roller Diameter
- V-Return Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 10 degrees Trough Angle
| CEMA Class | CEMA Class C - Medium Duty |
| Horizontal Roller Length | 25 7/8 in |
| Idler Type | V-Return |
| Overall Height | 17.4375 in |
| Bolt Hole Spacing - Width | 4 in |
| Overall Length | 59 in |
| Base To Horizontal Roller Height | 8 1/2 in |
| Belt Width | 48 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 57 in |
| Mounting Hole Spacing Length | 57 in |
| Overall Width | 10 1/2 in |
| Roller Dia. | 6 in |
| Mounting Hole Spacing Width | 4 in |
| Roller Length | 51.375 in |
| Trough Angle [Nom] | 10 ° |
| Base to Center Height of Shaft | 7 in |
| Weight | 88.0 LB |

