- 24 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Overall Length | 35 in |
| Bracket Width | 8 in |
| Bolt Hole Spacing - Width | 6 in |
| Center Roll Height | 9 in |
| Mounting Hole Spacing Length | 33 in |
| Roller Dia. | 6 in |
| Roller Span | 26.6875 in |
| Trough Angle [Nom] | 20 ° |
| Base To Horizontal Roller Height | 9 in |
| Bearing Type | SB, Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | None |
| Bolt Hole Spacing - Length | 33 in |
| Mounting Hole Spacing Width | 6 in |
| Belt Width | 24 in |
| Bracket Length | 35 in |
| Idler Type | Carrying Idler, Equal Trougher |
| Lubrication | Factory Sealed |
| Roll Type | Three Rolls, Equal Length |
| Overall Width | 8 in |
| Roller Material | Steel |
| Overall Height | 12.125 in |
| Horizontal Roller Length | 8 15/16 in |
| Roller Length | 8.9375 in, 26.6875 in |
| Weight | 54.0 LB |

