- Impact Idler
- 6" Roll Diameter
- Single Roll, Round
- Rubber Roller
- CEMA Class C - Medium Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Span | 32.5 in |
| Belt Width | 30 in |
| Bracket Length | 41 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Impact Idler |
| Overall Height | 12.9375 in |
| Roller Material | Rubber |
| Bolt Hole Spacing - Width | 7.5 in |
| Bolt Hole Spacing - Length | 39 in |
| Roller Length | 10.625 in |
| Bearing Type | Tapered Roller Bearing |
| Installed Options | None |
| Bracket Width | 9 1/2 in |
| Lubrication | Relubricatable |
| Center Roll Height | 9.125 in |
| Weight | 75.0 LB |

